Shop All Router Accessories
Sawstop
32 in. Fence Assembly for Router Table
Mfr # RT-F32
Zoro # G708391452
product price: $235.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Length 36 in
- Width 6 in
- Tool Weight (Lb.) 14 lb.
- For Use With RT-TGI, RT-FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-F32
- Zoro # G708391452
- UPC # 857766003482
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 6 in |
Length | 36 in |
Width | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 14 lb. |
For Use With | RT-TGI, RT-FS |
Description
Designed to fit your SawStop 30 in. and 32 in. deep router tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- BONDHUS 4.0mm Ball End T-Handle (13160)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- SAWSTOP Router Table (RT-FS)
- SAWSTOP Double Horizontal Feather Board for Router Table (RT-HFD)
- SAWSTOP Support Legs for In-Line Router Tables (RT-ST2)
- SAWSTOP Flip Stop for Router Fence (RT-FLS)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- SAWSTOP 9 pc Brass Precision Template Guide Set (RT-TGS)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- Sawstop Router Accessories