Shop All Power Saw Accessories
Sawstop
30 in. x 16 in. Cast Iron Table for SawStop TGI2 Series Table Saw Rails
Mfr # RT-C30
Zoro # G308391166
product price: $550.00
/ea
Free Shipping & Returns
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3 in
- For Use With RT-TGI
- Width 16 in
- Tool Weight 57 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-C30
- Zoro # G308391166
- UPC # 857555005413
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Overall Length | 3 in |
Width | 16 in |
Height | 1-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | RT-TGI |
Tool Weight | 57 lb. |
Description
This 30 in. cast iron table is built to be installed in-line between SawStop TGI2 series table saw rails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- PORTER-CABLE 6" Polishing Foam Pad (54745)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- SAWSTOP Table Saw Brake Cartridge For 10 in Blades, ICS, PCS, CNS and JSS (TSBC-10R3)
- SAWSTOP Standard Lock Down Insert, 16inL, 1-1/2inH (TSI-SLD)
- SAWSTOP Extension Wing, 27 in. L, 3 in. H (CNS-CIWA)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- SAWSTOP Revolution Miter Gauge (TSA-RMG)
- SAWSTOP Folding Outfeed Table, Steel, 31-3/4" W (TSA-FOT)
- PALMGREN MT2 3/8"-16 Arbor JT33 (9680168)
- Sawstop Power Saws