Shop All Router Accessories
Sawstop
27 in. Fence Assembly for Router Table
Mfr # RT-F27
Zoro # G408391448
product price: $230.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Length 32 in
- Tool Weight (Lb.) 10 lb.
- Width 5 in
- For Use With RT-TGP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # RT-F27
- Zoro # G408391448
- UPC # 857555005376
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 5 in |
Length | 32 in |
Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 10 lb. |
For Use With | RT-TGP |
Description
Designed to fit your SawStop 27 in. deep cast iron router tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hook Utility Blade, 11/16" W, PK100 (2087102)
- KODIAK CUTTING TOOLS 13/32 Carbide Endmill 4 Flute Single End ALTIN Coated (5466604)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510218SPBLK)
- SAWSTOP Floor Stand for Router Table (RT-STF)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP 4 pc Phenolic Zero-Clearance Insert Ring Set for Router Plates (RT-PZR)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP Support Legs for In-Line Router Tables (RT-ST2)
- SAWSTOP Stock Guide for RT Fence (RT-STP)
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- Sawstop Routers & Accessories