Shop All Power Saw Accessories
Sawstop
16"L x 1"H Table Saw Insert
Mfr # TSI-SJB
Zoro # G3315000
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With JSS
- Height 1/2 in
- Length 16 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sawstop
- MFR # TSI-SJB
- Zoro # G3315000
- UPC # 857766003413
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Height | 1/2 in |
Length | 16 in |
Width | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Saw Standard Zero Clearance Insert |
For Use With | JSS |
Features | One push lockdown, Pre-formed clearance slots for SawStop blade guard and riving knife, Zero Clearance¿ |
Thickness | 1/2 in |
Material | Phenolic |
Accessory Type | Jobsite Saw Standard Zero Clearance Insert |
Description
Jobsite Saw Standard Zero Clearance Insert, For Use With JSS, Length 16 in, Width 4 1/2 in, Height 1/2 in, Thickness 1/2 in, Material Phenolic, Features One push lockdown, Pre-formed clearance slots for SawStop blade guard and riving knife, Zero Clearance�
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Tooling Holders, CNC BT30, CAT 30 (1010035)
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (95367D2B113365)
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1380)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Red (IMF-X-33)
- SAWSTOP Compact Table Saw Zero-Clearance Insert (CTS-TSI)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- SAWSTOP Blade Guard, 17-1/2 in. L, 2 in. H (TSG-MG)
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- Sawstop Power Saw Accessories