Savox

SAVOX SAVSH0350 22.8 x 12.0 x 25.4mm Aluminum Micro Digital Servo


product price: $43.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Fitment Key: Plane (P), Sail Plane (SP), Heli (H), Car (C), Boat (B).
  • Over-spec refined design out performs ordinary micro size servo.
  • The metal case design looks awesome and allows for cooler and smoother operating temps.
  • Strict production and quality control of plastic components.
  • Our servos are totally green from materials to production, these servos are environmentally friendly.
  • Ideal for 250/450 class heli's and park flyer airplanes.
  • Speed (4.8V sec/60):.21.
  • Torque (4.8V Oz./in): 30.6.
  • Speed (6.0V sec/60):.16.
  • Torque (6.0V Oz./in): 36.1.
  • Gear: Industrial Plastic.
  • Bearing: 1BB.
  • Case: Aluminum.
  • Running current (at no load): 150 mA 4.8V.
  • Running current (at no load): 180 mA 6.0V.
  • Stall current (at locked): 1000 mA 4.8V.
  • Stall current (at locked): 1200 mA 6.0V.
  • Idle current (at stopped): 5 mA 4.8V.
  • Idle current (at stopped): 5 mA 6.0V.
  • Limit angle: 220°±10°.
  • Connector wire gauge: 26 AWG.
  • Connector wire length: 250 ±5 mm.
  • Horn gear spline: 21T.
  • Control system: Pulse width modification.
  • Amplifier type: Digital Controller.
  • Operating Travel: 44° (when 1500 2000 μsec).
  • Neutral position: 1500 μsec.
  • Dead band width: 5 μsec.
  • Rotating direction: Clockwise (when 1500 2000 μsec).
  • Pulse width range: 700 2300 μsec.
  • Maximum travel: Approx 150° (when 700 2300 μsec).
  • Dimensions(mm): 22.8 x 12.0 x 25.4.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.