Shop All Toys & Games
Savox
Savox SAVSC1267SG-BE Black Edition High Torque Digital Servo
Mfr # SAVSC1267SG-BE
Zoro # G104133847
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Savox
- MFR # SAVSC1267SG-BE
- Zoro # G104133847
- UPC # 4710006993249
- Country of Origin China
- Category Toys & Games
Description
Features
- Black edition high torque digital servo
- Super strong and precision made unique steel gears provide durability and survive heavy use
- Sleek black design with laser etching and a shorter 200mm black lead wire
- Capable of HV operation
- Good speed and torque for numerous applications
- Great replacement for RTR vehicles and other applications
- Torque @ 6V: 13.0kg/180.5oz-in
- Torque @ 7.4V: 20.0kg/277.7oz-in
- Speed @ 6V: 0.11 sec/60 deg
- Speed @ 7.4V: 0.095 sec/60 deg
- Dimension: 37.2 x 20.2 x 40.3 mm
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, 4 In H, PK300 (369)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 5", Kraft, 25/Bundle (11R324)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- POLYBLEND Custom Building Products White Dry Indoor and Outdoor White Grout 1 lb (WDG1-6)
- STANLEY JR. Stanley Jr. Pull Back Sports Car Kit and Tool Set Wood Multicolored 5 pc (STJK030-T05-SY)
- HOT WHEELS Scale Cars Multicolored (HHB74)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- WINTHER Easy Rider Age 4 - 7 (WIN553)
- STEADFAST 2.62 in. Low Density; Low Bounce Foam Ball (ST837391)
- LEARNING ADVANTAGE Joey Jump - Catching Game (7060)
- Savox Toys & Games