Savox

SAVOX SAVSC1256TG High Torque Titanium Gear Digital Servo


product price: $98.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Fitment Key: Plane (P), Sail Plane (SP), Heli (H), Car (C), Boat (B), Truck (T).
  • Combines leading edge technology with super high 12 bit (4096) resolution and titanium gears.
  • Super light-weight.
  • Coreless motor provides high speed, incredible efficiency, and low power consumption.
  • Titanium gears ensure long life and durability.
  • The aluminum case design not only looks good but also allows for cooler and smoother operating temps.
  • Our servos are totally green from materials to production, these servos are environmentally friendly.
  • Ideal for steering applications in 1/8 scale buggies, monster trucks and rock crawlers.
  • Speed (4.8V sec/60): 0.18.
  • Torque (4.8V Oz./in): 222.2.
  • Speed (6.0V sec/60): 0.15.
  • Torque (6.0V Oz./in): 277.7.
  • Gear: Titanium and Aluminum.
  • Bearing: 2BB.
  • Case: Aluminum.
  • Running current (at no load): 100 mA 4.8V.
  • Running current (at no load): 120 mA 6.0V.
  • Stall current (at locked): 4000 mA 4.8V.
  • Stall current (at locked): 5000 mA 6.0V.
  • Idle current (at stopped): 5 mA 4.8V.
  • Idle current (at stopped): 5 mA 6.0V.
  • Limit angle: 200°±10°.
  • Connector wire gauge: 22 AWG.
  • Connector wire length: 250 ±5 mm.
  • Horn gear spline: 25T.
  • Control system: Pulse width modification.
  • Amplifier type: Digital Controller.
  • Operating Travel: 100° (when 1000 2000 μsec).
  • Neutral position: 1500 μsec.
  • Dead band width: 3 μsec.
  • Rotating direction: Counterclockwise (when 1500 2000 μsec).
  • Pulse width range: 800 2200 μsec.
  • Maximum travel: Approx 130°(when 900 2100 μsec).
  • Dimensions(mm): 40.3 x 20.2 x 37.2.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.