Savox

SAVOX SAVSC0352 Standard Size Digital Servo


product price: $45.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Fitment Key: Plane (P), Sail Plane (SP), Heli (H), Car (C), Boat (B).
  • Strict production and quality control of plastic components ensures long life and reliability
  • Our servos are totally green – from materials to production, these servos are environmentally friendly.
  • Ideal for 30 size airplane applications.
  • Speed (4.8V sec/60): 0.16.
  • Torque (4.8V Oz./in): 58.3.
  • Speed (6.0V sec/60): 0.13.
  • Torque (6.0V Oz./in): 90.3.
  • Gear: Industrial Plastic.
  • Bearing: 2BB.
  • Case: Plastic.
  • Running current (at no load): 180 mA 4.8V.
  • Running current (at no load): 240 mA 6.0V.
  • Stall current (at locked): 1300 mA 4.8V.
  • Stall current (at locked): 1500 mA 6.0V.
  • Idle current (at stopped): 5 mA 4.8V.
  • Idle current (at stopped): 5 mA 6.0V.
  • Limit angle: 180°±10°.
  • Connector wire gauge: 26 AWG.
  • Connector wire length: 250 ±5 mm.
  • Horn gear spline: 25T.
  • Control system: Pulse width modification.
  • Amplifier type: Digital Controller.
  • Operating Travel: 120° (when 1000 2000 μsec).
  • Neutral position: 1500 μsec.
  • Dead band width: 5 μsec
  • Rotating direction: Counterclockwise (when 1500 2000 μsec).
  • Pulse width range: 800 2200 μsec.
  • Maximum travel: Approx 164° (when 800 2200 μsec).
  • Dimensions (mm): 40.7 x 20.2 x 39.4.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.