Savox

SAVOX SAVSC0252MG Metal Gear Digital Servo


product price: $51.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Fitment Key: Plane (P), Sail Plane (SP), Heli (H), Car (C), Boat (B), Truck (T).
  • Precision metal gears form a strong and solid framework.
  • Strict production and quality control of plastic components ensures long life and durability.
  • Our servos are totally green from materials to production, these servos are environmentally friendly.
  • Ideal for 30 size airplane or steering on 1/8th scale buggies.
  • Speed (4.8V sec/60): 0.23.
  • Torque (4.8V Oz./in): 100.0.
  • Speed (6.0V sec/60): 0.19.
  • Torque (6.0V Oz./in): 145.8.
  • Gear: Metal.
  • Bearing: 2BB.
  • Case: Plastic.
  • Dimensions(mm): 40.7 x 19.6 x 39.4.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.