Shop All Arts & Crafts
Savoir-Faire
Savoir-Faire 1593741 Fabriano Studio Watercolor Hot Press Pad - 11 x 14 in. - 12 Sheets
Mfr # 1593741
Zoro # G904160388
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Savoir-Faire
- MFR # 1593741
- Zoro # G904160388
- Country of Origin Italy
- Category Arts & Crafts
Description
Fabriano Studio Watercolor Hot Press Pad - 11 x 14 in. - 12 Sheets
Fabriano's Studio Watercolor Hot Press Pads have a traditional hot press surface, made off a blend of high quality lignin free cotton and cellulose. The paper is acid-free for stability and internally/externally sized for optimal absorbance. Ideal for multi-media techniques, watercolor, tempera, gouache, acrylic, ink, drawing and markers. Paper measures 11 x 14 inches and contains 12 sheets of 140 lb basis weight acid-free paper.
Specifications- Color: White
- Grade Level: Not Specified
- Selling UOM: Each
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Size: 11 x 14 in
- Material: Cotton
- Number of Sheets: 12
- Paper Weight: 140 lb
- Weight: 1.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Orange (63607)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- SAX Flat Golden Synthetic Bristle Acrylic Easel Brushes, 1/4 Inch, Pack of 6 PK (1567597)
- TULIP Tulip 2002300 Puffy 3D Paint; Rainbow Color - Set of 12 (2002300)
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- KRYLON BRUSH ON PAINT CM 1OZ (KSCB004)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Dark Blue (67181)
- Savoir-Faire