Shop All Arts & Crafts
Savoir-Faire
Savoir-Faire 1593737 Fabriano Studio Watercolor Cold Press Pad - 50 Sheets - 9 x 12 in.
Mfr # 1593737
Zoro # G304160773
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Savoir-Faire
- MFR # 1593737
- Zoro # G304160773
- Country of Origin Italy
- Category Arts & Crafts
Description
Fabriano Studio Watercolor Cold Press Pad - 50 Sheets
Fabriano's Studio Watercolor Cold Press Pads have a traditional cold press surface, made off a blend of high quality lignin free cotton and cellulose. The paper is acid-free for stability and internally/externally sized for optimal absorbance. Ideal for multi-media techniques, watercolor, tempera, gouache, acrylic, ink, drawing and markers. Paper measures 9 x 12 inches and contains 50 sheets of 140 lb basis weight acid-free paper.
Specifications- Color: White
- Size: 9 x 12 in.
- Grade Level: Not Specified
- Selling UOM: Each
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Cotton
- Number of Sheets: 50
- Paper Weight: 140 lb
- Weight: 2.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Gold Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK (64192)
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- SAVOIR-FAIRE Savoir-Faire 1593741 Fabriano Studio Watercolor Hot Press Pad - 11 x 14 in. - 12 Sheets (1593741)
- WESTCOTT WESTCOTT 012393 Plastic French Curve Drawing Template; Transparent; 0.09 In. Set Of 8 (12393)
- SCENIC SAND Scenic Sand 4558 Activa 5 lbs Bag of Colored Sand; Moon Shadow (4558)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- SAX Manila Drawing Paper, 50 lb, 9 x 12 Inches, Pack of 500 (509M)
- SCENIC SAND 5 lbs Activa Bag of Green Colored Sand (SC81450)
- METABO Interior Construction Set MT -4 Pcs (626420000)
- Savoir-Faire