Shop All Arts & Crafts
Savoir-Faire
Savoir-Faire 1593736 Fabriano Studio Watercolor Cold Press Pad - 12 Sheets - 11 x 14 in.
Mfr # 1593736
Zoro # G704160717
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Savoir-Faire
- MFR # 1593736
- Zoro # G704160717
- Country of Origin Italy
- Category Arts & Crafts
Description
Fabriano Studio Watercolor Cold Press Pad - 12 Sheets
Fabriano's Studio Watercolor Cold Press Pads have a traditional cold press surface, made off a blend of high quality lignin free cotton and cellulose. The paper is acid-free for stability and internally/externally sized for optimal absorbance. Ideal for multi-media techniques, watercolor, tempera, gouache, acrylic, ink, drawing and markers. Paper measures 11 x 14 inches and contains 12 sheets of 140 lb basis weight acid-free paper.
Specifications- Color: White
- Size: 11 x 14 in.
- Grade Level: Not Specified
- Selling UOM: Each
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Cotton
- Number of Sheets: 12
- Paper Weight: 140 lb
- Weight: 1.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Ivory Parc, PK100 (2019021)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- SAVOIR-FAIRE Savoir-Faire 1593741 Fabriano Studio Watercolor Hot Press Pad - 11 x 14 in. - 12 Sheets (1593741)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- ZORO SELECT Replacement Nib, Light Brown, PK24 (19N843)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- CRAYOLA Crayon, Classic Color, Assorted, PK64 (52064D)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple (67331)
- Savoir-Faire