SAVER SYSTEMS 24636 FlashSeal Sealant; 1-gallon; Black
Mfr # 24636
Zoro # G504119977
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saver Systems
- MFR # 24636
- Zoro # G504119977
- Country of Origin China
- Category Gas Vent Pipe
Description
When it comes to sealing leaks around flashings, chimney bases, and vents, there's a better choice than tar. FlashSeal Flexible Flashing Sealant seals just as effectively as tar, but is much neater and easier to work with. Just apply this compound to the area that needs to be sealed with any standard brush, add a layer of reinforcement fabric, apply a second coat, and that's it, you're done. Clean up is quick with ordinary soap and water. And, again unlike tar, FlashSeal Flashing Sealant is available in three different colors so you know you'll be able to find an aesthetic match for your customer's roof.
Features:- Seals leaks around flashings, chimney bases, and vents
- Specially-formulated to adhere to asphalt shingles, aluminum flashing, brick, and other roofing materials
- Easier to work with than tar
- Can be applied in temperatures as low as 45o; F
- Remains flexible when dry
- Convenient brush-on application
- when used with separately purchased Reinforcement Fabric
- Cures in about 12 hours
- Color -Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Flexible Coupler (PR-53)
- ACCUMULAIR Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (FD19.88X21.5A_4)
- TRANE Kit18110 One Stage Integrated (KIT18110)
- MODINE Motor, 115V, 1/6 HP, 1050 rpm (9F0302250000)
- SAVER SYSTEMS Cre-Away; 25 lb. Container (24632)
- INTEGRA MILTEX Selkirk Corporation 6UT-6 6 Inch x 6 Inch Ultra-Temp Ultra Temp Chimney Length (77892)
- AMERI-VENT Kit, 4" Dia. (4EK)
- SELKIRK Collar Storm 8"8T-Sc (208810)
- INTEGRA MILTEX Imperial Manufacturing Group BMOO75 24-ga Snap-Lock Black Stovepipe 5 Inch To 6 Inch Increaser Crimp On Small End (73470)
- ESCENARIO 9 in. Standard Vacu-Stack Chimney Cap (ES1708435)
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- Saver Systems Gas Vent Pipe