Shop All Welding Helmets
Save Phace
Welding Helmet, F Series, Graphics, Plastic, Graphics: Smiley
Mfr # 3012626
Zoro # G9683479
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 9 to 13
- Viewing Area 3.62 in x 1.42 in
- Number of Arc Sensors 0
- Graphics Smiley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Save Phace
- MFR # 3012626
- Zoro # G9683479
- UPC # 00816453011674
- Country of Origin China
- Category Welding Helmets
Details
Item | Welding Helmet |
Welding Helmet Type | Auto-Darkening |
Lens Shade | 9 to 13 |
Viewing Area | 3.62 in x 1.42 in |
Number of Arc Sensors | 0 |
Graphics | Smiley |
Grind Mode | No |
Welding Helmet Light State | Not Rated |
Switching Speed | 1/20,000 sec |
Color | Black/White/Gray |
Standards | ANSI |
Battery Type | (2) CR2450 Lithium, Solar Cells |
Electromagnetic Sensor | Yes |
Headgear | Ratchet |
Series | F |
Welding Helmet Color | Graphics |
Battery Life | 6 mo |
Welding Helmet Material | Plastic |
TIG AMP Rating | 20A |
Features | Auto Shade 3/10 ADF |
ADF Controls | Knobs |
Power Source | Battery and Solar |
Helmet Material | Plastic |
Helmet Type | Auto-Darkening |
Description
Welding Helmet, ADF Controls Knobs, Battery Life 6 mo, Battery Type (2) CR2450 Lithium, Solar Cells, Color Black/White/Gray, Features Auto Shade 3/10 ADF, Graphics Smiley, Grind Mode No, Helmet Material Plastic, Helmet Type Auto-Darkening, Number of Arc Sensors 0, Power Source Battery and Solar, Series F, Standards ANSI, Switching Speed 1/20,000 sec, TIG AMP Rating 20A, Viewing Area 3.62 in x 1.42 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- MILWAUKEE TOOL M12 FUEL 3/8 in. x 13 in. Bandfile (2483-20)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP9/WP20) (13N29)
- SAVE PHACE Metal Hed Elementary Series Weld Mask (3010738)
- SAVE PHACE Lunar Storm Elementary Series Welding Mask (3010745)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK (BDWH-TRUEVIEW-PANO-IL)
- ESAB Welding Helmet, Auto-Darkening, Yellow (0700000491)
- ADICIONES 3.7 x 1.5 in.Welding Helmet (AD2601932)
- LINCOLN ELECTRIC Welding Helmet, Black, Ratchet, Plastic (K4134-1)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R227)
- Save Phace Welding Helmets