Shop All Safety Goggles
Save Phace
Tactical Safety Goggles, Clear Sly Series
Mfr # 3010905
Zoro # G7628050
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Series Sly
- Number of Bowls 1
- Front to Back (In) 20
- Sink Installation Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Save Phace
- MFR # 3010905
- Zoro # G7628050
- UPC # 816453010905
- Country of Origin China
- Category Safety Goggles
Dimensions
Bowl Depth (In) | 10 |
Minimum Cabinet Size | 36 |
Width | 7 in |
Details
Item | Tactical Safety Goggles |
Frame Color | Black |
Lens Color | Clear |
Series | Sly |
Number of Bowls | 1 |
Front to Back (In) | 20 |
Sink Installation | Farmhouse |
Inside Corners | Rounded (tight radius) |
Weight | 2.72 ounces |
Description
Tactical Goggles,Clear,Sly Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF401AF-FM)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Futura Series (S345C)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (G704T)
- Save Phace Eye Protection