Shop All Clipboards
Saunders
Storage Clipboard, Orange
Mfr # 00579
Zoro # G3780841
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Hi-Vis Orange
- Width 9-1/2"
- Height 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00579
- Zoro # G3780841
- UPC # 044357005790
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/2" |
Height | 13-3/4" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
File Size - Clipboard | Letter |
Depth | 1-1/4" |
Overall Height | 13 1/2 in |
Overall Width | 9 1/2 in |
For Document Width | 8 1/2 in |
Storage Depth | 3/4 in |
For Document Length | 11 in |
Paper Size | A4, Letter |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Red, Color Orange, Storage Opening Type Top, Basic Material Plastic, Specific Material Plastic, Width 9 1/2 in, Height 13 1/2 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 0.5 in, Storage Capacity 3/4 in, Includes Divider, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P045)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- SAUNDERS Storage Clipboard, Letter File Size, Blue (559)
- SAUNDERS 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- SAUNDERS Recycled Clipboard, Blue (21602)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- BUSINESS SOURCE Storage Clipboard- Plastic- 9 in. x 13 in.- Letter- Black (BSN37513)
- Saunders Clipboards