Shop All Clipboards
Saunders
Storage Clipboard 1/2", Red
Mfr # 00560
Zoro # G4178749
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 0.5"
- Color Red
- Width 9-1/2"
- Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00560
- Zoro # G4178749
- UPC # 044357005608
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/2" |
Height | 13-1/2" |
Sheet Size - Clipboards | 9.5 x 13.5 |
Depth | 1-1/4" |
Storage Compartment Size (w x d x h) | 9.5 x 13.5 x 1.25 |
Details
Item | Storage Clipboard |
Clip Capacity | 0.5" |
Color | Red |
Storage Capacity | 1/2" |
Material | Polypropylene |
Clip Type | Low-profile |
Mounting Style | Clip |
Standards | HIPAA Compliant; TAA Compliant |
Storage Compartment Details | Interior Sheet/Pad |
Number of Compartments | 1 |
Description
Clipboard,Storage,1/2in.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Asstd Color, PK12 (24800)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (23517)
- SAUNDERS 9"x12" Translucid Clipboards, Clear (21803)
- ZORO SELECT 8-1/2" x 11" Clipboard 1", Yellow (21605)
- ZORO SELECT Recycled Clipboard, Purple (21606)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- ZORO SELECT Storage Clipboard 1", Black (21117)
- ZORO SELECT Storage Clipboard 1/2", Gray (45300)
- Saunders Clipboards