Shop All Clipboards
Saunders
Storage Clipboard 1/2", Black
Mfr # 00558
Zoro # G4178688
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Color Black
- Width 9-1/2"
- Height 13-1/2"
- Storage Capacity 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00558
- Zoro # G4178688
- UPC # N
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/2" |
Height | 13-1/2" |
Depth | 1-1/4" |
Details
Item | Storage Clipboard |
Color | Black |
Storage Capacity | 1/2" |
Material | Polypropylene |
Mounting Style | Clip |
Description
Clipboard,Storg,Slimmate,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Waste Toner Box 50K YLD (WT320CL)
- ZEBRA PEN Z-Grip MAX Ballpoint Pen, Red, Medium, PK12 (22430)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- ZORO SELECT Corrugated Sheets, 48" x 48", Kraft, 5 /Bundle (55VK11)
- SAUNDERS Acrylic Clipboard 1/2", Blue (21567)
- ZORO SELECT Storage Clipboard, Legal File Size, Silver (21119)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- ZORO SELECT 8-1/2" x 11" Clipboard 1", Purple (21606)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Red/Green (00580)
- SAUNDERS MFG Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Green (21604)
- Saunders Clipboards