Shop All Clipboards
Saunders
Storage Clipboard 1", Black
Mfr # 21117
Zoro # G4178846
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1 1/2 in
- Color Black
- Width 9"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21117
- Zoro # G4178846
- UPC # 044357211177
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 14" |
Sheet Size - Clipboards | 9 x 14 |
Depth | 2-3/4" |
Overall Width | 9 in |
Storage Compartment Size (w x d x h) | 9 x 14 x 0.75; 9 x 11 x 2; 9 x 1 x 2 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Paper Size | Letter |
Storage Depth | 1 1/2 in |
Description
Clip Capacity 1 1/2 in, Clip Type High Capacity, Color Black, Storage Opening Type Top, Features 89 Percent Total Recycled Content, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Canary Dual Pad, 100 Pg (20246)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- SAUNDERS Clipboard, Legal File Size, Silver (22519)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Silver (22017)
- SAUNDERS Acrylic Clipboard 1/2", Blue (21567)
- SAUNDERS Recycled Clipboard, Black (21603)
- SAUNDERS Storage Clipboard, Black, 14-1/4" H, 9" W (11018)
- SAUNDERS 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- SAUNDERS Clipboard 1/2", Black (00552)
- Saunders Clipboards