Shop All Clipboards
Saunders
SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black
Mfr # 558
Zoro # G508999346
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11 in
- Clip Capacity 0.5"
- Color Black
- Standards HIPAA Compliant; TAA Compliant
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 558
- Zoro # G508999346
- UPC # 44357005585
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 in |
Size | 9.5 W x 13.5 D x 1.25 H |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Black |
Standards | HIPAA Compliant; TAA Compliant |
Material | Polypropylene |
Style | Interior Sheet/Pad |
Number of Compartments | 1 |
Description
This durable plastic clipboard is perfect for students, teachers, parents, sales, utility, industrial, and office professionals. Slim design minimizes bulk and fits easily into a backpack, a sensible purse or a briefcase while providing plenty of internal storage space. Smooth-writing surface features a premium, low-profile clip that securely holds up to a 0.5 stack of paper. Made from durable polypropylene with a snap cover that keeps materials protected from impacts and the elements. Perfect for the mobile professional working away from their desk. It's a great tool for keeping project materials organized!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- PCI Pci Brother Tn850 Tn-850 Black Toner Ctg (TN850-PCI)
- TOPS Pad, American Pride, 5X8, 3Pk (TOP75103)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK50 (20855)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Red/Green (SAU00580)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (23517)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- SAUNDERS 9"x12" Translucid Clipboards, Clear (21803)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Blue (21602)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Pink (21800)
- ZORO SELECT Storage Clipboard, Legal, 1" Cap., Black (296)
- Saunders Clipboards