Shop All Clipboards
Saunders
Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black
Mfr # 11018
Zoro # G4137784
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 1"
- Color Black
- Sheet Size - Clipboards 9 x 14.5
- Standards HIPAA Compliant; TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 11018
- Zoro # G4137784
- UPC # 44357110180
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Sheet Size - Clipboards | 9 x 14.5 |
Storage Compartment Size (w x d x h) | 9 x 2.5 x 3; 9 x 12 x 3 |
Details
Item | Clipboards |
Clip Capacity | 1" |
Color | Black |
Standards | HIPAA Compliant; TAA Compliant |
Sheet Capacity | 1" |
Material | Recycled Aluminum |
For Use With | Documents; Forms; Notebooks; Writing Pads |
Weight | 1.24 lbs |
Number of Compartments | 2 |
Storage Compartment Details | (1) Interior Office Supplies; (1) Interior Sheet/Pad |
Description
Saunders Redi-Rite Aluminum Storage Clipboard, 1" Clip Capacity, 8 1/2 x 11 Sheets, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- STAEDTLER Marker, Perm, Lumocolor, Fine, PK4 (318WP4)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- ZORO SELECT Recycled Clipboard, Purple (21606)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- SAUNDERS Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black (22521)
- ZORO SELECT 8-1/2" x 12" Clipboard, Silver (21017)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- Saunders Clipboards