Shop All Clipboards
Saunders
Recycled Clipboard, Yellow
Mfr # 21605
Zoro # G7490257
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1"
- Color Yellow
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21605
- Zoro # G7490257
- UPC # 044357216059
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
Depth | 1-3/4" |
File Size | Letter |
Sheet Size - Clipboards | 9 x 13.25 |
Details
Item | Clipboard |
Clip Capacity | 1" |
Color | Yellow |
Material | Plastic |
Mounting Style | Hang Up By Using Hang Hole |
Description
Clipboard,Recycled,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- MARSH Stencil Machine, 1 In Character H (R)
- ZORO SELECT Storage Clipboard, Black, 14-1/4" H, 9" W (11018)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (23517)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- SAUNDERS Clipboard, Plastc, Rcycld, Nyw (21595)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- Saunders Clipboards