Shop All Clipboards
Saunders
Recycled Clipboard, Pink
Mfr # 21800
Zoro # G7490117
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1"
- Color Pink
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21800
- Zoro # G7490117
- UPC # 044357218008
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
File Size | Letter |
Sheet Size - Clipboards | 9 x 13.25 |
Depth | 1-3/4" |
Details
Item | Clipboard |
Clip Capacity | 1" |
Color | Pink |
Material | Plastic |
Mounting Style | Hang Up By Using Hang Hole |
Description
Clipboard,Recycled,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (11K589)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- ZORO SELECT RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- ZORO SELECT Storage Clipboard, Letter File Size, Red (560)
- SAUNDERS Recycled Clipboard, Red (21601)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- Saunders Clipboards