Shop All Clipboards
Saunders
Recycled Clipboard, Blue
Mfr # 21602
Zoro # G7489968
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 16 oz
- Color Orange
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21602
- Zoro # G7489968
- UPC # 044357216028
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
Sheet Size - Clipboards | 9 x 13.25 |
File Size | Letter |
Depth | 1-3/4" |
Details
Item | Clipboard |
Clip Capacity | 16 oz |
Color | Orange |
Material | Plastic |
Features | Dispenser-Cap Bottle |
Mounting Style | Hang Up By Using Hang Hole |
Standards | ACMI AP Non-Toxic Certified |
Description
Clipboard,Recyled,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- LEXMARK LEXMARK COMP. X651/652/654/ 656/658 (X651H04A)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Blue (XST40713)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (10517)
- ZORO SELECT Ring Binder Clipboard, Letter File Sz, Brn (5712)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- ZORO SELECT Storage Clipboard, Orange (00579)
- SAUNDERS 9"x12" Translucid Clipboards, Clear (21803)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- Saunders Clipboards