Shop All Clipboards
Zoro Select
RediRite(TM) 8-1/2 x 14" Portable Storage Clipboard, Silver
Mfr # 11019
Zoro # G1567571
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 16-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11019
- Zoro # G1567571
- UPC # 044357110197
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 14" |
Width | 9" |
Height | 16-1/4" |
Depth | 2-3/4" |
File Size - Clipboard | Legal |
Sheet Size - Clipboards | 8-1/2 in x 14 in |
File Size | Legal |
Paper Size | Legal |
Overall Width | 9 in |
Storage Depth | 1 1/2 in |
For Document Length | 14 in |
Overall Depth | 1 1/2 in |
Overall Height | 16 1/4 in |
For Document Width | 8 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Legal, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 9 in, Height 16 3/16 in, Depth 1 1/2 in, Sheet Size 8-1/2 in x 14 in, Storage Capacity 1-1/2 in, Features Self-Locking Latch, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETTERMARK Custom CutSheet Copy Paper, 92 Bright, 24 lb Bond Weight, 85 x 11, White, 500PK (451035)
- SANFORD Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 8/Set (28101)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- ZORO SELECT 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- ZORO SELECT 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (295)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Pink (21800)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45051)
- Zoro Select Clipboards