Saunders Mfg. Co.

Saunders, REDI-RITE ALUMINUM PORTABLE DESKTOP, 1in CLIP CAPACITY, 8 1/2 X 12 SHEETS, SILVER


product price: $59.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable desktop provides a hard surface for readable work and a 1.5in storage compartment underneath clipboard cover with separate section for pens and pencils. Self-locking latch keeps the compartment securely fastened. Compartment for the form holder/clipboard opens at the top. High-capacity clip holds up to 1in paper and includes a built-in license/card holder. Form holder is made of aluminum with a high percentage of recycled material. Built-In CalculatorEight-digit LCD calculator features auto shut-off and replaceable battery for dependable performance. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 14.5; Clipboard Material: Recycled Aluminum; Clip Capacity: 1in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.