Saunders SAU11018 8.5 x 11 in. Redi-Rite Aluminum Storage Clipboard; Black
Mfr # SAU11018
Zoro # G603901992
Product Information
- Brand Saunders Manufacturing Co Inc
- MFR # SAU11018
- Zoro # G603901992
- UPC # 44357110180
- Country of Origin United States
- Category Clipboards
Description
Storage clipboard features a sturdy, lightweight design for easy handling throughout your day. Its durable construction withstands the rigors of daily abuse to stay strong whether you're working indoors or out. High-capacity clip holds tightly onto 1" of papers. Large internal compartment offers plenty of space to hold letter-size paperwork, business cards, writing utensils, and more. Self-locking latch fastens the cover tightly to keep everything in place while allowing easy access as needed. Storage clipboard is perfect for public safety workers, law enforcement agents, emts, coast guard, coaches, inspectors, contractors, truck drivers and more.
Specifications- Color: Black
- Sheet Standard: Letter
- Sheet Size: 8.5 x 11"
- Board Material: Aluminum
- Length: 14.3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- PCI Pci Brother Tn660 Tn-660 Black Toner Ctg (TN-660-PCI)
- ENCORE PACKAGING Polyester Strapping Kit for 58, Economy (PT58KO2)
- LORELL Aluminum Frame Cork Board 24" Height x 36" Width Cork Surface (19764)
- SAUNDERS MANUFACTURING CO INC Saunders 00558 SlimMate Storage Clipboard .5 in. Capacity Holds 8 .5w x 12h Black (558)
- SAUNDERS MANUFACTURING CO INC Saunders 22517 Aluminum Clipboard 1 in.Capacity Holds 8 1/2 x 12 Silver (22517)
- SAUNDERS MANUFACTURING CO INC Saunders 21117 Cruiser Mate Aluminum Storage Clipboard; 1 in. Capacity; Holds 8.5 x 12; Black (21117)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue (61623)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Red/Green (00580)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- Saunders Manufacturing Co Inc Clipboards