Glue Stick, Blue, Stick
Mfr # STD99653
Zoro # G204164062
Key Features
- Color Blue
- Container Type Stick
- Characteristics Strong
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders Manufacturing Co Inc
- MFR # STD99653
- Zoro # G204164062
- UPC # 20648234996535
- Country of Origin China
- Category Glues
Details
Item | Glue Stick |
Color | Blue |
Container Type | Stick |
Characteristics | Strong |
Description
Glue stick forms a strong, long-lasting bond with just a single stroke. Solvent-free, acid-free design assures that your precious photos and memories can be cherished for a long time. UHU Glue Sticks are safe for child use because they are nontoxic and conform to ASTM D-4236. UHU Glue spreads easily and sticks immediately. Ideal for all kinds of crafts and projects, the glue goes on appearing in color for precise application and dries clear. Less moisture in the glue stick ensures that your paper won't wrinkle or bubble and will lie smoothly giving your creation a professional touch. Unique patented airtight screw cap prevents the product from drying out. Use glue on paper, cardstock, cardboard, fabric, envelopes and photos.
Features- Strong, long-lasting bond with just a single stroke
- Disappearing color goes on blue and dries clear
- Will not dry out with the airtight screw cap
- Applies smoothly with no clumps on paper, cardboard, photos or fabric
- Nontoxic, acid-free, odor-free, photo-safe and washable
- Glue Capacity: 1.41 oz
- Application/Usage: Multipurpose
- Color: Blue
- Assembly Required: No
- Country of Origin: Germany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- DICOR Dicor BT-1834-5 Butyl Seal Tape - 1/8" x 3/4" x 30' (BT-1834-5)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- DAP Plat Patch 16OZ Filler (18741)
- SAUNDERS MANUFACTURING CO INC Saunders 99649 UHU Stic Permanent Clear Application Glue Stick .74oz. (99649)
- ALEENES Aleenes 001665 Original Multi-Purpose Flexible Non-Toxic Non-Washable Tacky Glue; Dries Clear (1665)
- TITEBOND Floor Adhesive, Melamine Series, Off-White, 24 hr Full Cure, 28 oz, Cartridge (4014)
- DUCO Cement Polyurethane Glue 1 oz (62435)
- GORILLA GLUE 206003 3 G Super Glue (052427790019)
- HOME IMPROVEMENT GF 23 Wood Glue Sticks (HO2490254)
- PERMATEX Glue, Clear, 126.6 oz (28205)
- Saunders Manufacturing Co Inc Glues