Shop All Clipboards
Saunders
Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black
Mfr # 22521
Zoro # G7513505
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 1"
- Color Black
- Weight 0.7 lbs
- Features Letter Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 22521
- Zoro # G7513505
- UPC # 44357225211
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Sheet Size - Clipboards | 9.5 x 12.25 |
Size | 9.5w x 5d x 12.25h |
Details
Item | Clipboards |
Clip Capacity | 1" |
Color | Black |
Weight | 0.7 lbs |
Features | Letter Size |
Material | Recycled Aluminum |
Sheet Capacity | 1" |
For Use With | Documents; iPads; Smart Phones; Tablets |
Description
Saunders Free Standing Clipboard and Tablet Stand, 1" Clip Capacity, Holds 8.5 x 11, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DGY1)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- ARCHITECTURAL MAILBOXES Mailbox, Pewter, Powder Coated, 1 Doors, Surface/Post, MB1 (7600P-10)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- SAUNDERS Storage Clipboard 1/2", Orange (00579)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- SAUNDERS Clipboard, Plastc, Rcycld, Neon Pink (21594)
- SAUNDERS Recycled Clipboard, Red (21601)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- Saunders Clipboards