Shop All Clipboards
Saunders
Clipboard, Plastc, Rcycld, Nyw
Mfr # 21595
Zoro # G9309472
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Capacity 0.50 in
- Color Neon Yellow
- Features Low Profile Clip
- Type Clipboard
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21595
- Zoro # G9309472
- Country of Origin United States
- Category Clipboards
Details
Item | Clipboard,Plastc,Rcycld,Nyw |
Clip Capacity | 0.50 in |
Color | Neon Yellow |
Features | Low Profile Clip |
Type | Clipboard |
Material | Plastic |
Post Consumer Waste | 0.5 |
Recycled Content | 0.96 |
Sheet Thickness | 0.13 in |
Recycled | Yes |
Description
Clipboard,Plastc,Rcycld,Nyw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 10K YLD (TNP41)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- ZORO SELECT Storage Clipboard, Letter File Size, Blue (559)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Red/Green (SAU00580)
- ZORO SELECT 8-1/2" x 14" Clipboard 1", Silver (21018)
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- Saunders Clipboards