Shop All Clipboards
This Product is Discontinued
Saunders
Clipboard Deskmate with Calculator 1/2", Black (Discontinued)
Mfr # 00534
Zoro # G4178800
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 12"
- Color Black
- Width 10"
- Height 16"
- Storage Capacity 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00534
- Zoro # G4178800
- UPC # 044357005349
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 10" |
Height | 16" |
Depth | 2-1/2" |
Details
Item | Storage Clipboard |
Color | Black |
Storage Capacity | 1/2" |
Material | Polypropylene |
Mounting Style | Clip |
Description
Clipboard,Deskmate w/Calc,1/2in.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.