Shop All Clipboards
Saunders
Clipboard, Arch, Lock, Brown
Mfr # 5712
Zoro # G7490038
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 2.5"
- Color Brown
- Width 9"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 5712
- Zoro # G7490038
- UPC # 044357057126
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 15" |
Sheet Size - Clipboards | 9 x 15 |
Details
Item | Clipboard |
Clip Capacity | 2.5" |
Color | Brown |
Material | Hardboard |
Mounting Style | Hang Up By Using Hang Hole |
Standards | Certified by the Composite Panel Association (CPA) |
Description
Clipboard,Arch,Lock,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- BROTHER INTERNATIONAL Standard Yield Cyan (TN431C)
- SAUNDERS 8-1/2" x 14" Clipboard 1", Silver (21018)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- SAUNDERS Recycled Clipboard, Purple (21606)
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station (475)
- SAUNDERS Recycled Clipboard, Blue (21602)
- SAUNDERS Storage Clipboard 1/2", Gray (00470)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- Saunders Clipboards