Shop All Clipboards
Saunders
Clipboard 1", Silver
Mfr # 22519
Zoro # G4178819
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 15-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 22519
- Zoro # G4178819
- UPC # 044357225198
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 14" |
Width | 9" |
Height | 15-1/4" |
Depth | 1-3/4" |
Sheet Size - Clipboards | 9 x 13.25 |
Overall Width | 9 in |
For Document Length | 14 in |
Paper Size | Legal |
For Document Width | 8 1/2 in |
Details
Item | Clipboard |
Clip Capacity | 1 in |
Color | Silver |
Storage Capacity | 1" |
Clip Type | High Capacity |
Material | Aluminum |
Includes | Hanging Hole |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1 in, Clip Type High Capacity, Color Silver, Storage Opening Type Not Applicable, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- QUARTET Magnets, Silver, Round, PK50 (SM50)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- SAUNDERS 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- SAUNDERS SlimMate Storage Clipboard- Clear (871)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- SAUNDERS Recycled Clipboard, Blue (00439)
- SAUNDERS Recycled Clipboard, Yellow (21605)
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station (475)
- Saunders Clipboards