Shop All Clipboards
Saunders
Clipboard 1", Silver
Mfr # 22517
Zoro # G4178828
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saunders
- MFR # 22517
- Zoro # G4178828
- UPC # 044357225174
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
Sheet Size - Clipboards | 9 x 13.25 |
Depth | 1-3/4" |
Overall Width | 9 in |
For Document Width | 8 1/2 in |
Paper Size | Letter |
For Document Length | 11 in |
Details
Item | Clipboard |
Clip Capacity | 1 in |
Color | Silver |
Storage Capacity | 1" |
Material | Aluminum |
Includes | Hanging Hole |
Clip Type | High Capacity |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1 in, Clip Type High Capacity, Color Silver, Storage Opening Type Not Applicable, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- SIRCLE Binding Spines, Coil, 14mm, White, PK100 (80014W)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- SAUNDERS Storage Clipboard 1", Black (21117)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- SAUNDERS CLIPBOARD;HRDBRD-LTR9X12.5 (SAU05612)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- Saunders Clipboards