Shop All Binders
Saunders
Binder, 3-Ring, Round Ring, Silver
Mfr # 604
Zoro # G8213986
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Rings 3
- Material Aluminum
- Number of Pockets 0
- Ring Size - Binders 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size - Binders | 1 1/2 in |
Ring Size | 2 in |
Sheet Size - Binders | 9 in x 12-1/2 in |
For Document Width | 9 in |
Paper Size | Letter |
For Document Length | 12 1/2 in |
Details
Color | Silver |
Number of Rings | 3 |
Material | Aluminum |
Number of Pockets | 0 |
Sheet Capacity - Binders | 250 |
Features - Binders | Weather Resistant |
Color Family - Binders | Silver |
Basic Material - Binders | Metal |
Ring Type | Round |
Sheet Capacity | 250 |
Item | Ring Binder |
Specific Material | Aluminum |
Cover Type | Plain |
Binders -Item | 3-Ring Binder |
Ring Type - Binders | Round |
Binder Type | Hardcover |
Description
Color Family - Binders Silver, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 9 in x 12-1/2 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 250, Features - Binders Weather Resistant, Basic Material - Binders Metal, Specific Material Aluminum, Color Silver, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Office Tape, Matte Acetate, PK12 (810K12)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 8 oz. (BD 8)
- SIEVEKING The National Locksmith Guide Safe Lock Manipulation Book (SVK-SL-MNP-BOOK)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- SAUNDERS 1" Three Ring Round Binder, Silver (00603)
- SAUNDERS Aluminum Field Binder (603)
- SAUNDERS 2" Three Ring Round Binder, Silver (00605)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- ACCO 6" Binder with Hooks, Dark Blue (A7054123A)
- C-LINE PRODUCTS Heavyweight Poly Binder Pockets, Clear, 11" x 8.5", PK10 (33747)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1" Cap, 11 x 8.5, White, PK4 (17575)
- Saunders Binders