Shop All File Folders
Saunders
Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness
Mfr # 10507
Zoro # G4178286
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Silver
- Material Aluminum
- Clip Type Serrated
- Size 1" x 6" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 10507
- Zoro # G4178286
- UPC # 044357105070
- Country of Origin United States
- Category File Folders
Dimensions
Width | 6" |
Size | 1" x 6" x 10" |
Holds Paper Size | 5 x 9 |
Clipboard Actual Size | 6 x 10 |
Storage Compartment Size (w x d x h) | 6 x 10 x 1 |
For Document Length | 9 in |
Paper Size | Memo |
Overall Width | 6 in |
Storage Depth | 3/8 in |
For Document Width | 5 in |
Details
Item | Storage Clipboard |
Color | Silver |
Material | Aluminum |
Clip Type | Serrated |
Features | 89% Total Recycled Content |
Includes | License/Card Holder |
Clip Capacity | 3/8 in |
Storage Compartment Details | Interior Sheet/Pad |
Number of Compartments | 1 |
Clipboard Material | Recycled Aluminum |
Standards | HIPAA Compliant; TAA Compliant |
Storage Opening Type | Side |
Product Type | Storage Clipboard |
Description
Clip Capacity 3/8 in, Clip Type Serrated, Color Silver, Storage Opening Type Side, Features 89 Percent Total Recycled Content, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- SAUNDERS Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness (10519)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- AVERY DENNISON Printable Extra-Wide Index Dividers, 8 Tab, Pk8 (11439)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- TRU RED Plastic Magazine File, Teal (TR55283)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- SMEAD Smead, MANILA END TAB TUFF POCKETS, 5.25in EXPANSION, LETTER SIZE, MANILA, 10PK (75160)
- Saunders File Folders