Shop All Clipboards
Saunders
Aluminum Clipboard w/Writing Plate, 1/2" Clip Cap, 8 1/2 x 12 Sheets, Silver
Mfr # 12017
Zoro # G403474184
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 0.5"
- Color Silver
- Size 9w x 0.5d x 12.5h
- Sheet Size - Clipboards 9 x 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saunders
- MFR # 12017
- Zoro # G403474184
- UPC # 44357120172
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Size | 9w x 0.5d x 12.5h |
Sheet Size - Clipboards | 9 x 12.5 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Silver |
Sheet Capacity | 0.5" |
Material | Recycled Aluminum |
For Use With | Documents, Forms, Notebooks, Writing Pads |
Weight | 1.006 lbs |
Description
Keep it confidential with a privacy cover that conceals documents. Hinged cover keeps forms clean and dry and provides a hard writing surface that prevents write-through. Side flange holds paperwork in place. High-tension serrated clip holds forms securely. This clipboard is a HIPAA product solution.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.9mm, Black (PENQE519A)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- SAUNDERS Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black (11018)
- SAUNDERS Antimicrobial Clipboard (SAU21611)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- OIC Clipboard, Carry, Box, Gy (83324)
- Saunders Clipboards