Shop All Glues
Saunders
Adhesive Remover, Clear, 1.41 oz
Mfr # STD99653
Zoro # G902499800
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Paper; Fabric; Cardboard; Photo
- Container Size 1.41 oz
- Standards ASTM D-4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1.41 oz |
Details
Item | Adhesive Remover |
Color | Clear |
Application | Paper; Fabric; Cardboard; Photo |
Standards | ASTM D-4236 |
Description
Glue stick forms a strong, long-lasting bond with just a single stroke. Solvent-free, acid-free design assures that your precious photos and memories can be cherished for a long time. UHU Glue Sticks are safe for child use because they are nontoxic and conform to ASTM D-4236. UHU Glue spreads easily and sticks immediately. Ideal for all kinds of crafts and projects, the glue goes on appearing in color for precise application and dries clear. Less moisture in the glue stick ensures that your paper won't wrinkle or bubble and will lie smoothly giving your creation a professional touch. Unique patented airtight screw cap prevents the product from drying out. Use glue on paper, cardstock, cardboard, fabric, envelopes and photos.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Gray (510)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- 3M Glue, DP805 Series, Clear, 1 gal, Dual-Cartridge, 1:01 Mix Ratio, 140 min Functional Cure (DP805)
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base (71111)
- ZAP GLUE ZAP Glue PAAPT-29 8 oz Zip Kicker Refill Bottle (PAAPT-29)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 12 oz, Aerosol Can (5003601)
- DAP Hot Melt Adhesive, Weldwood Series, Clear, 3 day Full Cure, 32 oz, Bottle (492)
- ELMERS Caulk Remover, Yellow, 0.24 fl oz, Bottle (EPI2159542)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- KRAZY GLUE Elmer's Glue-All High Strength Polyvinyl acetate homopolymer All Purpose Adhesive 1 gal (E3860)
- TITEBOND Titebond II Premium Wood Glue, 4 oz (5002)
- Saunders Glues