Shop All Clipboards
Saunders
Acrylic Clipboard 1/2", Blue
Mfr # 21567
Zoro # G4178855
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 0.5"
- Color Transparent Blue
- Width 9"
- Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saunders
- MFR # 21567
- Zoro # G4178855
- UPC # 044357215670
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 12-1/2" |
Depth | 1/2" |
Sheet Size - Clipboards | 9 x 12.5 |
Details
Item | Clipboard |
Clip Capacity | 0.5" |
Color | Transparent Blue |
Storage Capacity | 1/2" |
Clip Type | Low-profile |
Material | Acrylic |
Mounting Style | Hang Up By Using Hang Hole |
Description
Clipboard,Acrylic,1/2in,Transparent Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 CLEAR (LP-0316) (LP-0316)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- SAUNDERS Storage Clipboard 1/2", Orange (00579)
- SAUNDERS Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black (11018)
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- SAUNDERS Recycled Clipboard, Blue (21602)
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035FG)
- Saunders Clipboards