Shop All Clipboards
This Product is Discontinued
Zoro Select
8-1/2" x 14" Plastic Clipboard, Black (Discontinued)
Mfr # 21903
Zoro # G3881267
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 1/2 in
- Color Black
- Width 9"
- Height 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21903
- Zoro # G3881267
- UPC # 044357219036
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 14" |
Width | 9" |
Height | 14-3/4" |
File Size - Clipboard | Legal |
File Size | Legal |
Sheet Size - Clipboards | 8-1/2 in x 14 in |
Depth | 1/2" |
For Document Length | 14 in |
For Document Width | 8 1/2 in |
Paper Size | Legal |
Overall Width | 9 in |
Description
Clipboard, File Size - Clipboard Legal, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 9 in, Height 14 3/4 in, Sheet Size 8-1/2 in x 14 in, Sheet Capacity 0.5 in, Storage Capacity 1/2 in, Features 50 Percent Post-Consumer Waste, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.