Shop All Clipboards
Zoro Select
8-1/2" x 12" Clipboard, Silver
Mfr # 21017
Zoro # G4178907
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1 1/2 in
- Color Silver
- Width 9"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21017
- Zoro # G4178907
- UPC # 044357210170
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 14" |
Depth | 2-3/4" |
Sheet Size - Clipboards | 9 x 14 |
Overall Width | 9 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
Storage Depth | 1 1/2 in |
For Document Length | 11 in |
Storage Compartment Size (w x d x h) | 9 x 14 x 0.75; 9 x 11 x 2; 9 x 1 x 2 |
Details
Item | Storage Clipboard |
Clip Capacity | 1 1/2 in |
Color | Silver |
Storage Opening Type | Top |
Includes | License/Card Holder |
Features | 89% Total Recycled Content |
Clip Type | High Capacity |
Material | Aluminum |
Mounting Style | Clip |
Standards | HIPAA Compliant; TAA Compliant |
Product Type | Storage Clipboard |
Number of Compartments | 3 |
Storage Compartment Details | (2) Interior Sheet/Pad; (1) Interior Office Supplies |
Description
Clip Capacity 1 1/2 in, Clip Type High Capacity, Color Silver, Storage Opening Type Top, Features 89 Percent Total Recycled Content, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEGU Magnetic Wooden Blocks, 24-Piece Set, Tints (24P-TNT-306T)
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- ZORO SELECT RediRite(TM) 8-1/2 x 14" Portable Storage Clipboard, Silver (11019)
- SAUNDERS Clipboard 1/2", Clear (21565)
- ZORO SELECT Clipboard 1", Silver (22517)
- ZORO SELECT Ring Binder Clipboard, Legal File Sz, Brn (5713)
- ZORO SELECT 23"x 26" Clipboard, Brown (5607)
- ZORO SELECT Storage Clipboard 1", Black (21117)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- Zoro Select Clipboards