Shop All Clipboards
Saunders
8-1/2" x 12" Clipboard, Silver
Mfr # 13031
Zoro # G3925415
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1/2 in
- Color Silver
- Width 8-3/4"
- Height 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 13031
- Zoro # G3925415
- UPC # 044357130317
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 8-3/4" |
Height | 12-3/4" |
File Size | Letter |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 12 in |
Depth | 3/4" |
Paper Size | Letter |
For Document Width | 8 1/2 in |
Overall Width | 8 1/2 in |
For Document Length | 12 in |
Details
Item | Clipboard |
Clip Capacity | 1/2 in |
Color | Silver |
Clipboard - Item | Clipboard |
Specific Material | Aluminum |
Basic Material - Clipboards | Metal |
Material | Aluminum |
Color Family - Clipboard | Silver |
Clip Type | Serrated |
Includes | License/Card Holder |
Basic Material | Metal |
Mounting Style | Clip |
Product Type | Clipboard |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Serrated, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Aluminum, Width 8 1/2 in, Height 12 in, Sheet Size 8-1/2 in x 12 in, Includes License/Card Holder, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- WESTERN PLASTICS Handi-Grip Holder (DP205)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8150G)
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- SAUNDERS Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black (11018)
- SAUNDERS 9" x 12" Polypropylene Clipboard, Black (00558)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- SAUNDERS Recycled Clipboard, Yellow (21605)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- SAUNDERS MFG. CO. Saunders, CRUISER MATE ALUMINUM STORAGE CLIPBOARD, 1.5in CLIP CAP, 8.5 X 12 SHEETS, SILVER (21017)
- Saunders Clipboards