Shop All Clipboards
Saunders
8-1/2" x 11" Storage Clipboard 1/2", Red/Green
Mfr # SAU00580
Zoro # G4291911
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9" x 11-3/4"
- Clip Capacity 1/2 in
- Color Red/Green
- Width 9-1/2"
- Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # SAU00580
- Zoro # G4291911
- UPC # 044357005806
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 9" x 11-3/4" |
Width | 9-1/2" |
Height | 13-1/2" |
File Size | Letter |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 9 in x 11-3/4 in |
Depth | 1-1/4" |
Overall Height | 13 1/2 in |
Overall Width | 9 1/2 in |
Storage Compartment Size (w x d x h) | 9.5 x 13.5 x 1.25 |
Storage Depth | 3/4 in |
Paper Size | Letter |
For Document Length | 11 in |
Overall Depth | 1 1/4 in |
For Document Width | 8 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Green, Color Green, Red, Storage Opening Type Top, Basic Material Plastic, Specific Material Polypropylene, Width 9 1/2 in, Height 13 1/2 in, Depth 1 1/4 in, Sheet Size 9 in x 11-3/4 in, Storage Capacity 1-1/4 in, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Lckbl Draw Catch Znc Plt (N208-579)
- LEXMARK C341XY0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Yellow (C341XY0)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Purple (21606)
- SAUNDERS Recycled Clipboard, Blue (00439)
- SAUNDERS 6" x 11" Portable Storage Clipboard, Black (12206)
- SAUNDERS Clipboard, Legal File Size, Silver (22519)
- SAUNDERS Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black (11018)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- SAUNDERS MANUFACTURING CO INC Saunders 22517 Aluminum Clipboard 1 in.Capacity Holds 8 1/2 x 12 Silver (22517)
- Saunders Clipboards