Shop All Clipboards
This Product is Discontinued
Saunders
8-1/2" x 11" PortStorage Clipboard, Blue/Red (Discontinued)
Mfr # 00475
Zoro # G0476025
This Product is Discontinued
Key Features
- Sheet Size 9" x 12"
- Clip Capacity 1/2 in
- Color Blue/Maroon
- Width 10-3/4"
- Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saunders
- MFR # 00475
- Zoro # G0476025
- UPC # 044357004755
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 9" x 12" |
Width | 10-3/4" |
Height | 13-1/2" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
Depth | 2" |
File Size | Letter |
File Size - Clipboard | Letter |
For Document Width | 9 in |
Storage Depth | 1/2 in |
Paper Size | A4, Letter |
For Document Length | 12 in |
Overall Width | 10 5/8 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Blue, Color Blue, Maroon, Storage Opening Type Side, Basic Material Plastic, Specific Material Plastic, Width 10 5/8 in, Height 13 3/8 in, Depth 1 1/2 in, Sheet Size 8-1/2 in x 11 in, Storage Capacity 1 in, Features Snap Closure, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.