Shop All Clipboards
This Product is Discontinued
Zoro Select
8-1/2" x 11" Portable Storage Clipboard, Gray (Discontinued)
Mfr # 00480
Zoro # G2878102
This Product is Discontinued
Key Features
- Sheet Size 9-1/2" x 12-1/2"
- Clip Capacity 1/2 in
- Color Charcoal/Maroon
- Width 11-1/2"
- Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00480
- Zoro # G2878102
- UPC # 044357004809
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 9-1/2" x 12-1/2" |
Width | 11-1/2" |
Height | 13-1/2" |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
Depth | 2-1/2" |
Overall Width | 11 1/4 in |
For Document Length | 12 1/2 in |
Storage Depth | 1 in |
Paper Size | Letter |
For Document Width | 9 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Gray, Color Gray, Maroon, Storage Opening Type Side, Basic Material Plastic, Specific Material Plastic, Width 11 1/4 in, Height 13 1/2 in, Depth 1 in, Sheet Size 8-1/2 in x 11 in, Storage Capacity 1 in, Features Internal Clip, Snap Closure, Includes 3-Ring Binder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.