Shop All Clipboards
Zoro Select
8-1/2" x 11" Plastic Clipboard 3/4", Pink
Mfr # 00835
Zoro # G5069951
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/2" x 12"
- Clip Capacity 1/2 in
- Color Pink
- Width 9-1/2"
- Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00835
- Zoro # G5069951
- UPC # 044357008357
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 9-1/2" x 12" |
Width | 9-1/2" |
Height | 13-1/2" |
Depth | 1-1/4" |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 12 in |
File Size | Letter |
Overall Height | 13 1/2 in |
Overall Width | 9 1/2 in |
Paper Size | A4, Letter |
For Document Width | 8 1/2 in |
Overall Depth | 3/4 in |
Storage Depth | 3/4 in |
For Document Length | 12 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Red, Color Pink, Storage Opening Type Top, Basic Material Plastic, Specific Material Polypropylene, Width 9 1/2 in, Height 13 1/2 in, Depth 3/4 in, Sheet Size 8-1/2 in x 12 in, Storage Capacity 3/4 in, Includes Divider, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- ZORO SELECT 8-1/2" x 11" Clipboard, Light Brown (05724)
- ZORO SELECT Recycled Clipboard, Blue (00439)
- ZORO SELECT 23"x 26" Clipboard, Brown (5607)
- SAUNDERS Clipboard 1/2", Black (00552)
- SAUNDERS 9"x12" Translucid Clipboards, Clear (21803)
- ZORO SELECT 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- Zoro Select Clipboards