Shop All Clipboards
Saunders
8-1/2" x 11" Plastic Clipboard 1", Black
Mfr # 00534
Zoro # G5069924
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9-1/2" x 11-3/4"
- Clip Capacity 1/2 in
- Color Black
- Width 10"
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 00534
- Zoro # G5069924
- UPC # 044357005349
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 9-1/2" x 11-3/4" |
Width | 10" |
Height | 16" |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 9 in x 11-3/4 in |
Depth | 2-1/2" |
File Size | Letter |
Overall Height | 16 in |
Overall Width | 10 in |
Overall Depth | 2 5/8 in |
For Document Length | 11 3/4 in |
Paper Size | Letter |
Storage Depth | 1 in |
For Document Width | 9 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Bottom, Basic Material Plastic, Specific Material Polypropylene, Width 10 in, Height 16 in, Depth 2 5/8 in, Sheet Size 9 in x 11-3/4 in, Storage Capacity 1 in, Features Snap Closure, Includes Calculator Clip, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 4" D-Ring Binder, White (UNV20994)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- VAULTZ Locking Index Card File with Flip Top, Holds 450 4 x 6 Cards, 7 x 5 x 5, Black (VZ01171)
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- SAUNDERS Redi-Rite Aluminum Storage Clipboard, 1" Clip Cap, 8.5 x 11 Sht, Black (11018)
- SAUNDERS 8-1/2" x 11" Clipboard, Silver (22517)
- SAUNDERS 8-1/2" x 11" Clipboard, Light Brown (05724)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Purple (21606)
- SAUNDERS Acrylic Clipboard 1/2", Blue (21567)
- C-LINE PRODUCTS Clipboard Folder Color May Vary Set of 12 Clipboards, 12PK (30600-DS)
- Saunders Clipboards