Shop All Clipboards
Saunders
8-1/2" x 11" Clipboard, Silver
Mfr # 22517
Zoro # G0603644
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Silver
- Width 8.95"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 22517
- Zoro # G0603644
- UPC # 044357225174
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 8.95" |
Height | 13-1/4" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
File Size - Clipboard | Letter |
Depth | 1-3/4" |
Overall Width | 9 in |
Overall Height | 13 7/8 in |
For Document Width | 8 1/2 in |
Paper Size | A4, Letter |
For Document Length | 11 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Aluminum, Width 8 15/16 in, Height 13 13/16 in, Sheet Size 8-1/2 in x 11 in, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- BUSINESS SOURCE Color Tab Pocket Binder Dividers, PK5 (02073)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- ZORO SELECT Clipboard, Legal File Size, Silver (22519)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- ZORO SELECT Storage Clipboard, Legal File Size, Silver (21119)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10020)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station (475)
- ZORO SELECT 8-1/2" x 14" Clipboard 1", Silver (21018)
- Saunders Clipboards