Shop All Clipboards
Saunders
8-1/2" x 11" Clipboard, Light Brown
Mfr # 05724
Zoro # G0295723
original price:
$5.25
15% off
new price: $4.45
/pk 2, $2.23/ea
$4.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Clip Capacity 1 in
- Color Brown
- Width 9 in
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 05724
- Zoro # G0295723
- UPC # 044357057249
- Country of Origin Unknown
- Category Clipboards
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 9 in |
Height | 12 1/2 in |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
File Size - Clipboard | Letter |
Overall Width | 9 in |
For Document Width | 8 1/2 in |
Paper Size | Letter |
Overall Height | 12 1/2 in |
For Document Length | 11 in |
Details
Item | Clipboard |
Clip Capacity | 1 in |
Color | Brown |
Basic Material - Clipboards | Hardboard |
Color Family - Clipboard | Brown |
Material | Hardboard |
Clip Type | Butterfly |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Specific Material | Hardboard |
Clipboard - Item | Clipboard |
Basic Material | Hardboard |
Product Type | Clipboard |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type Butterfly, Color Family - Clipboard Brown, Color Brown, Storage Opening Type Not Applicable, Basic Material Hardboard, Specific Material Hardboard, Width 9 in, Height 12 1/2 in, Sheet Size 8-1/2 in x 11 in, Clipboard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (21017)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- BUSINESS SOURCE Plastic Storage Clipboard, Black (BU465469)
- Saunders Clipboards