Shop All Clipboards
Saunders
8-1/2" x 11" Clipboard, Green
Mfr # 21604
Zoro # G1492504
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Green
- Width 9"
- Height 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saunders
- MFR # 21604
- Zoro # G1492504
- UPC # 044357216042
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 13-1/4" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | Letter |
Depth | 1-3/4" |
Overall Height | 13 1/4 in |
Overall Width | 9 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Green, Color Green, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Plastic, Width 8 7/8 in, Height 13 1/4 in, Sheet Size 8-1/2 in x 11 in, Features 50 Percent Post-Consumer Waste, Inch and Metric Ruler Edge, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- TRU RED Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK (TR55327)
- SAUNDERS Recycled Clipboard, Black (21603)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Silver (21118)
- SAUNDERS Storage Clipboard 1/2", Orange (00579)
- SAUNDERS Storage Clipboard, Legal File Size, Silver (21119)
- SAUNDERS Storage Clipboard 1/2", Gray (45300)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- BUSINESS SOURCE Clipboard Metal Clip (00897)
- Saunders Clipboards